Extech AN310 Large Vane CFM/CMM Anemometer/Psychrometer

Representative image only.

Extech AN310 Large Vane CFM/CMM Anemometer/Psychrometer

Extech | Mfr: AN310| Item: 1000070

Large 4" (102 mm) vane for increased precision on large air ducts

$735.22CAD / Each

for an additional
$529.68CAD / Each
for an additional
$660.82CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$735.22CAD / Each

Buy It Together

Current Item

Extech AN310 Large Vane CFM/CMM Anemometer/Psychrometer
Extech AN310 Large Vane CFM/CMM Anemometer/Psychrometer
1000070

$735.22CAD / Each
+
Extech AN300-C Airflow Cone and Funnel Adapters
1000072

$411.08CAD / Each
+ =
Total Price 1675.98 ADD 3 ITEMS TO CART
Product Description

Includes

hard carrying case and four AAA batteries.

Key Features

  • Measures air velocity and airflow
  • Displays airflow and ambient temperature simultaneously
  • Contains built-in thermistor for accurate air temperature readings
  • Performs multipoint, point, and timed average calculations
  • Features Min/Max, data hold, and auto power capability
  • Optional cone and funnel adapter kit available
  • 1 year warranty

More About this Item

This family of anemometers features a large 4" (102 mm) diameter vane and dual LCD for ease and accuracy. All models measure and display airflow or air velocity and ambient temperature simultaneously. Model AN310 also provides humidity, wet bulb, and dew point readings. model AN320 additionally measures CO2.

Optional AN300-C airflow cone and funnel adapter kit provides a quick and easy means of airflow measurement for common duct sizes.

1 Year WarrantyConformite Europeenne
Specifications
  • Max Air Velocity (ft/min)5900
  • Min Air Velocity (ft/min)40
  • Air Velocity Resolution1 ft/min (0.01 m/s)
  • Air Velocity Accuracy±1.5% of reading + (59 ft/min or 0.3 m/s)
  • Max Air Volume (CFM)99999
  • Min Air Volume (CFM)0
  • Volume Resolution0.1, 1 CFM
  • Min Temperature (° F)-4
  • Max Temperature (° F)140
  • Min Temperature (° C)-20
  • Max Temperature (° C)60
  • Temperature Accuracy±1.1°F from -5 to 122°F, ±2.2°F from 123 to 140°F (±0.6°C from -20 to 50°C, ±1.2°C from 51 to 60°C)
  • Temperature Resolution0.1°F (0.1°C)
  • Max RH (%)99.9
  • Min RH (%)0.1
  • RH Resolution0.1% RH
  • RH Accuracy±3% from 10 to 90%, ±5% the remaining range
  • Min Dew Point (° F)23
  • Max Dew Point (° F)140
  • Min Dew Point (° C)-5
  • Max Dew Point (° C)60
  • Min Wet Bulb Temperature (° F)-4
  • Max Wet Bulb Temperature (° F)140
  • Min Wet Bulb Temperature (° C)-20
  • Max Wet Bulb Temperature (° C)60
  • Width (in)4 1/4
  • Height (in)2
  • Length (in)10 5/8
  • Battery4 AAA (included)
  • DescriptionLarge Vane CFM/CMM Anemometer/Psychrometer
  • Warranty1 year
Reviews
Q&A