Extech AN200 EasyView CFM/CMM Vane Thermoanemometer with IR Thermometer,

Representative image only.

Extech AN200 EasyView CFM/CMM Vane Thermoanemometer with IR Thermometer,

Extech | Mfr: AN200| Item: 1037996

Compact and rugged design featuring a large display

$425.81CAD / Each

for an additional
$529.68CAD / Each
for an additional
$660.82CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$425.81CAD / Each

Buy It Together

Current Item

Extech AN200 EasyView CFM/CMM Vane Thermoanemometer with IR Thermometer,
Extech AN200 EasyView CFM/CMM Vane Thermoanemometer with IR Thermometer,
1037996

$425.81CAD / Each
+ + =
Total Price 1586.10 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Vane probe, hard carrying case, rubber boot, stand, and one 9 V battery.

Key Features

  • View measurements in low light areas with backlit display
  • Handheld air vane with 4-foot (1.2 m) cable length offers greater measurement flexibility
  • Simultaneous display of ambient temperature and airflow or air velocity
  • Up to 8 easy-to-set area dimensions (ft2 or cm2) are stored in the meter’s internal memory
  • 20 point average function for airflow
  • Model AN200 field of view—8:1 distance to spot ratio and laser pointer
  • 1 year warranty

More About this Item

These thermoanemometers are perfect for use in lab or plant maintenance applications, environmental analysis, fume hood testing, and HVAC applications. Each meter simultaneously displays air volume (CFM), air velocity and ambient temperature (°F or °C) on the large backlit display.

Additional features include: 20 point air flow averaging, Data Hold, Min/Max, and auto-power-off. User can select desired unit of measure for both temperature and air velocity.

Model 10379-96 also includes a built-in infrared thermometer with laser pointer—adding the ability ot measure surface temperature from a safe distance.

1 Year Warranty
Specifications
  • Max Air Velocity (ft/min)5906
  • Min Air Velocity (ft/min)80
  • Air Velocity Resolution1 ft/min (0.01 m/s, 0.1 km/hr, 0.1 mph, 0.1 knots)
  • Air Velocity Accuracy±3%
  • Max Air Volume (CFM)999999
  • Min Air Volume (CFM)0
  • Volume Resolution0.1 CFM
  • Min Temperature (° F)14
  • Max Temperature (° F)140
  • Min Temperature (° C)-10
  • Max Temperature (° C)60
  • Temperature Accuracy±6°F (±3°C)
  • Temperature Resolution0.1°F (0.1°C)
  • Min IR Temperature (° F)-58
  • Min IR Temperature (° C)-50
  • Max IR Temperature (° F)932
  • Max IR Temperature (° C)500
  • Data LoggingNo
  • Width (in)2 3/4
  • Height (in)1 1/2
  • Length (in)6
  • Battery1 9V (included)
  • DescriptionEasyView CFM/CMM Vane Thermoanemometer with IR Thermometer,
  • Warranty1 year
Reviews
Q&A