Extech AN100 EasyView CFM/CMM Vane Thermoanemometer,

Representative image only.

Extech AN100 EasyView CFM/CMM Vane Thermoanemometer,

Extech | Mfr: AN100| Item: 1036032

Compact and rugged design featuring a large display

$330.04CAD / Each

for an additional
$529.68CAD / Each
for an additional
$660.82CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$330.04CAD / Each

Buy It Together

Current Item

Extech AN100 EasyView CFM/CMM Vane Thermoanemometer,
Extech AN100 EasyView CFM/CMM Vane Thermoanemometer,
1036032

$330.04CAD / Each
+ + =
Total Price 1490.33 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Vane probe, hard carrying case, rubber boot, stand, and one 9 V battery.

Key Features

  • View measurements in low light areas with backlit display
  • Handheld air vane with 4-foot (1.2 m) cable length offers greater measurement flexibility
  • Simultaneous display of ambient temperature and airflow or air velocity
  • Up to 8 easy-to-set area dimensions (ft2 or cm2) are stored in the meter’s internal memory
  • 20 point average function for airflow
  • 1 year warranty

More About this Item

These thermoanemometers are perfect for use in lab or plant maintenance applications, environmental analysis, fume hood testing, and HVAC applications. Each meter simultaneously displays air volume (CFM), air velocity and ambient temperature (°F or °C) on the large backlit display.

Additional features include: 20 point air flow averaging, Data Hold, Min/Max, and auto-power-off. User can select desired unit of measure for both temperature and air velocity.

1 Year Warranty
Specifications
  • Max Air Velocity (ft/min)5906
  • Min Air Velocity (ft/min)80
  • Air Velocity Resolution1 ft/min (0.01 m/s, 0.1 km/hr, 0.1 mph, 0.1 knots)
  • Air Velocity Accuracy±3%
  • Max Air Volume (CFM)999900
  • Min Air Volume (CFM)0
  • Volume Resolution0.1 CFM
  • Number Of Temperature Channels1
  • Min Temperature (° F)14
  • Max Temperature (° F)140
  • Min Temperature (° C)-10
  • Max Temperature (° C)60
  • Temperature Accuracy±6°F (±3°C)
  • Temperature Resolution0.1°F (0.1°C)
  • Min IR Temperature (° F)-58
  • Min IR Temperature (° C)-50
  • Max IR Temperature (° F)932
  • Max IR Temperature (° C)500
  • Data LoggingNo
  • Width (in)2 3/4
  • Height (in)1 1/2
  • Length (in)6
  • Battery1 9V (included)
  • DescriptionEasyView CFM/CMM Vane Thermoanemometer,
  • Warranty1 year
Reviews
Q&A