Extech 96VFL13 1/4 DIN Temperature PID Controller with 4-20mA Output

Representative image only.

Extech 96VFL13 1/4 DIN Temperature PID Controller with 4-20mA Output

Extech | Mfr: 96VFL13| Item: 8980206

Fuzzy Logic PID, Auto Tuning, and Soft Start features combine for uncompromising, state-of-the-art control

$632.08CAD / Each

for an additional
$312.73CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$632.08CAD / Each

Buy It Together

Current Item

Extech 96VFL13 1/4 DIN Temperature PID Controller with 4-20mA Output
Extech 96VFL13 1/4 DIN Temperature PID Controller with 4-20mA Output
8980206

$632.08CAD / Each
+ =
Total Price 944.81 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Dual 4-digit LED displays for process and setpoint values
  • 1/16 DIN and 1/4 DIN model dimensions available
  • Easy programming & navigation with user-friendly menus and tactile keypad
  • Fuzzy Logic PID offers intuitive control simulating human control logic
  • Manual mode allows the user to override automatic control
  • One-touch Auto Tuning for quick setup and stable, precise control
  • Two ‘Latching’ Alarm relays standard with 8 Alarm modes plus advanced Timer modes
  • Single stage Ramp and Soak program with Ramp-to-Setpoint Limit
  • Accepts thermocouple and RTD inputs
  • Select desired temperature display units (°F or °C) from setup menu
  • Select thermocouple input type (9 selections) or RTD input (2 selections) from the display menu Complete with mounting bracket hardware and screw terminals for easy wiring
  • 1 year warranty

More About this Item

Extech controllers offer Fuzzy Logic enhanced PID and a Soft-Start feature that protects heaters from cold-starts. PID plus Fuzzy Logic tackles even the most demanding applications, eliminating over-shoot, unwanted process fluctuations, and drift. The Soft Start feature is ideally suited for processes, such as those employed in the Thermo-Plastics industry, where careful, exact, and slow heating of product is required.

1 Year WarrantyConformite Europeenne
Specifications
  • DIN Size1/4
  • Max Temperature (° F)122
  • Min Temperature (° F)14
  • Min Temperature (° C)-10
  • Max Temperature (DegreeC)50
  • Accuracy±1.8⁰F /1C) Thermocouple, ±36⁰F (0.2⁰C) RTD
  • Control Output 14 to 20 mA
  • Power (VAC)90 to 264
  • Description1/4 DIN Temperature PID Controller with 4-20mA Output
  • Warranty1 Year
Reviews
Q&A