Extech 475055 High capacity force gauge with PC Interface

Representative image only.

Extech 475055 High capacity force gauge with PC Interface

Extech | Mfr: 475055| Item: 9395602

Push/Pull Measurements in kg, lbs, ozs and Newton units

$1,354.05CAD / Each

for an additional
$278.10CAD / Each
for an additional
$467.06CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$1,354.05CAD / Each

Buy It Together

Current Item

Extech 475055 High capacity force gauge with PC Interface
Extech 475055 High capacity force gauge with PC Interface
9395602

$1,354.05CAD / Each
+ + =
Total Price 1722.03 ADD 3 ITEMS TO CART
Product Description

Key Features

  • 5-digit LCD with reversible display feature to match viewing angle
  • Exclusive load cell measurement transducer
  • Overrange, low battery and advanced function indication
  • Zero Adjust push-button and Peak Hold switch
  • Selectable fast/slow response
  • 0.05 to 100 kg, 0.05 to 220 lb, and 0.2 to 980 Newton
  • Tension or Compression, Peak Hold and Zero functions
  • Positive/Reverse display for easy readability
  • RS-232 PC interface
  • 1 year warranty

More About this Item

What's Included: Tension and compression adapters, six AA 1.5 V batteries and case.

1 Year Warranty
Specifications
  • Capacity (lbs)220
  • Capacity (kg)100
  • Capacity (Newtons)980
  • Resolution (lbs)0.05
  • Resolution (kg)0.05
  • Resolution (Newtons)0.2
  • Accuracy±0.5% rdg + 2 digits
  • Overload150 kg
  • Display5-digit LCD
  • Width (in)3.5
  • Length (in)8.5
  • Depth (in)1.75
  • Battery6 AA (included)
  • DescriptionHigh capacity force gauge with PC Interface
  • Warranty1 year
Reviews
Q&A