Extech 475044 Gauge, 44 lb., 20 kg, 196 N

Representative image only.

Extech 475044 Gauge, 44 lb., 20 kg, 196 N

Extech | Mfr: 475044| Item: 2530409

Economical testing solution for lab or field

$926.76CAD / Each

for an additional
$278.10CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$926.76CAD / Each

Buy It Together

Current Item

Extech 475044 Gauge, 44 lb., 20 kg, 196 N
Extech 475044 Gauge, 44 lb., 20 kg, 196 N
2530409

$926.76CAD / Each
+ =
Total Price 1204.86 ADD 2 ITEMS TO CART
Product Description

Includes

six AA batteries and carrying case, hook adapter for tension, compression adapters (flat, cone, and chisel head), and 5" extension rod.

Key Features

  • 1 year warranty

More About this Item

These force gauges are ideal for a variety of applications in the electronics, chemical, and plastics industries. Gauges feature a five-digit LCD with reversible display to match viewing angle; selectable fast/slow response mode; overrange, low battery indication; zero adjust push button; and peak hold switch.

1 Year WarrantyConformite Europeenne
Specifications
  • Capacity (lbs)44
  • Capacity (kg)20
  • Capacity (Newtons)196
  • Accuracy±0.4% +1 digit
  • Display5-digit LCD
  • Height (in)10
  • Width (in)3.3125
  • Length (in)1.5
  • Battery6 AA (included)
  • Capacity44 lbs
  • DescriptionGauge, 44 lb., 20 kg, 196 N
  • Warranty1 year
Reviews
Q&A