Extech 475040 Gauge, 176 oz., 5000 g, 49 N

Representative image only.

Extech 475040 Gauge, 176 oz., 5000 g, 49 N

Extech | Mfr: 475040| Item: 2530408

Economical testing solution for lab or field

$720.49CAD / Each

for an additional
$278.10CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$720.49CAD / Each

Buy It Together

Current Item

Extech 475040 Gauge, 176 oz., 5000 g, 49 N
Extech 475040 Gauge, 176 oz., 5000 g, 49 N
2530408

$720.49CAD / Each
+ =
Total Price 998.59 ADD 2 ITEMS TO CART
Product Description

Includes

six AA batteries and carrying case, hook adapter for tension, compression adapters (flat, cone, and chisel head), and 5" extension rod.

Key Features

  • 1 year warranty

More About this Item

These force gauges are ideal for a variety of applications in the electronics, chemical, and plastics industries. Gauges feature a five-digit LCD with reversible display to match viewing angle; selectable fast/slow response mode; overrange, low battery indication; zero adjust push button; and peak hold switch.

1 Year WarrantyConformite Europeenne
Specifications
  • Capacity (oz)176
  • Capacity (kg)2
  • Capacity (Newtons)49
  • Accuracy±0.4% +1 digit
  • Display5-digit LCD
  • Height (in)9
  • Width (in)3.3125
  • Length (in)1.5
  • Battery6 AA (included)
  • Capacity176 oz
  • DescriptionGauge, 176 oz., 5000 g, 49 N
  • Warranty1 year
Reviews
Q&A