Extech 461830 Digital Strobotachometer, 115 VAC, 60 Hz

Representative image only.

Extech 461830 Digital Strobotachometer, 115 VAC, 60 Hz

Extech | Mfr: 461830| Item: 8770009

Analyze motion and speed – simply aim and synchronize flash rate with a rotating object

$470.01CAD / Each

for an additional
$307.57CAD / Each
for an additional
$432.44CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$470.01CAD / Each

Buy It Together

Current Item

Extech 461830 Digital Strobotachometer, 115 VAC, 60 Hz
Extech 461830 Digital Strobotachometer, 115 VAC, 60 Hz
8770009

$470.01CAD / Each
+
InnoCal NIST-Traceable Calibration; Stroboscope
1705010

$307.57CAD / Each
=
Total Price 777.58 ADD 2 ITEMS TO CART
Product Description

Includes

six-foot (1.8-m) power cord.

Key Features

  • Handle provides convenient portability
  • 1 year warranty

More About this Item

This strobotachometer is ideal for measuring speeds of moving gears, fans, pumps, motors, and other equipment used in general maintenance, production, quality control, and laboratories. Exclusive microcomputer circuit and crystal control time-base produces high accuracy over a wide range.

1 Year WarrantyISO9001 Certified Supplier
Specifications
  • RPM Accuracy (rpm)±0.05% + 1 digit
  • Min Flash Range (fpm)100
  • Max Flash Range (fpm)10000
  • Flash Duration60 to 1000 µsec
  • Display Type4-digit LED
  • Height (in)8 1/4
  • Width (InchShort)4 3/4
  • Depth (in)4 3/4
  • Height (cm)21
  • Width (cm)12 1/10
  • Depth (cm)12.1
  • DescriptionDigital Strobotachometer, 115 VAC, 60 Hz
  • Warranty1 Year
Reviews
Q&A