Extech 461825 Combination Optical Tachometer/Stroboscope

Representative image only.

Extech 461825 Combination Optical Tachometer/Stroboscope

Extech | Mfr: 461825| Item: 8770006

One measurement tool for multiple applications

$632.08CAD / Each

for an additional
$307.57CAD / Each
for an additional
$432.44CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$632.08CAD / Each

Buy It Together

Current Item

Extech 461825 Combination Optical Tachometer/Stroboscope
Extech 461825 Combination Optical Tachometer/Stroboscope
8770006

$632.08CAD / Each
+
InnoCal NIST-Traceable Calibration; Stroboscope
1705010

$307.57CAD / Each
=
Total Price 939.65 ADD 2 ITEMS TO CART
Product Description

Includes

four AA batteries, reflective tape, and carrying case.

Key Features

  • Offers functionality of an optical tachometer and stroboscope
  • 1 year warranty

More About this Item

This meter is both a tachometer and a stroboscope. Use to measure rpm and speed, or motion analysis. Stroboscope mode features three selectable modes. Display flips with the meter for easy viewing. Meter automatically stores last reading, minimum and maximum in memory.

1 Year WarrantyNIST Traceable Calibration
Specifications
  • Max Measuring Distance (in)12
  • Max Measuring Distance (cm)30.5
  • Min RPM Range (rpm)5
  • Max RPM Range (rpm)99999
  • RPM Accuracy (rpm)±0.1% + 2 digits
  • Min Flash Range (fpm)100
  • Max Flash Range (fpm)100000
  • Flash Duration< 1000 µsec
  • Display Type5-digit LCD
  • MemoryLast reading, min/max
  • Battery Life40 hours
  • Height (in)8 1/2
  • Width (InchShort)2 5/8
  • Depth (in)1 1/2
  • Height (cm)21.6
  • Width (cm)6 19/32
  • Depth (cm)3.8
  • DescriptionCombination Optical Tachometer/Stroboscope
  • Warranty1 year
Reviews
Q&A