Extech 45170 4 in 1 Environmental Thermoanemometer

Representative image only.

Extech 45170 4 in 1 Environmental Thermoanemometer

Extech | Mfr: 45170| Item: 1030002

Measures 11 environmental conditions including light

$352.14CAD / Each

$352.14CAD / Each

Buy It Together

Current Item

Extech 45170 4 in 1 Environmental Thermoanemometer
Extech 45170 4 in 1 Environmental Thermoanemometer
1030002

$352.14CAD / Each
+ =
Total Price 381.59 ADD 2 ITEMS TO CART
Product Description

Includes

Sound meter (50509-82), 407722 sound calibrator, microphone wind screen, calibration screwdriver, one 9V battery, and hard carrying case

Key Features

  • Auto-rotating, dual-line LCD with backlight for easy reading in low light
  • Operational modes include auto-off and low-battery indicators, MIN/MAX, and data hold
  • Measures humidity, temperature, air velocity, and light
  • 1 year warranty

More About this Item

Versatile anemometer uses a low-friction vane and displays air velocity measurements in five units. High-precision humidity sensor provides a quick response time to make accurate calculations for wet bulb, dew point, heat index and windchill readings. Dual-line display simultaneously shows relative humidity and temperature, or air velocity and temperature. Optional external high-accuracy temperature probe expands the measurement range to 14 to 212°F (-10 to 100°C).

1 Year Warranty
Specifications
  • Max Air Velocity (ft/min)5910
  • Min Air Velocity (ft/min)80
  • Air Velocity Resolution10 ft/min
  • Air Velocity Accuracy±3% full scale
  • Types Of Probes AcceptedType K
  • Min Temperature (° F)32
  • Max Temperature (° F)122
  • Min Temperature (° C)0
  • Max Temperature (° C)50
  • Temperature Accuracy±2.5°F (1.2°C)
  • Temperature Resolution0.1°
  • Max RH (%)95
  • Min RH (%)10
  • RH Resolution0.1%
  • RH Accuracy±4% of reading
  • Width (in)2 2/5
  • Height (in)1 19/64
  • Length (in)6
  • Battery1 9V (included)
  • Description4 in 1 Environmental Thermoanemometer
  • Warranty1 year
Reviews
Q&A