Extech 44550 Humidity/Temperature Pen, 20 to 90% RH/, 14 to 122F

Representative image only.

Extech 44550 Humidity/Temperature Pen, 20 to 90% RH/, 14 to 122F

Extech | Mfr: 44550| Item: 3780314

Pocket size with quick and reliable measurements

$72.20CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$72.20CAD / Each

Buy It Together

Current Item

Extech 44550 Humidity/Temperature Pen, 20 to 90% RH/, 14 to 122F
Extech 44550 Humidity/Temperature Pen, 20 to 90% RH/, 14 to 122F
3780314

$72.20CAD / Each
+ =
Total Price 432.81 ADD 2 ITEMS TO CART
Product Description

Includes

1 pocket clip and LR44 button battery.

Key Features

  • 1 year warranty

More About this Item

Pen displays relative humidity and temperature simultaneously. Min/max function displays and holds the maximum humidity and temperature values since power-up in memory; simply press the clear button to reset. Featuring an on/off button, and selectable °F/°C temperature.

1 Year Warranty
Specifications
  • Min RH Range (%)20
  • Max RH Range (%)90
  • RH Accuracy±5% RH
  • RH Resolution (%)1%
  • Min Temperature (° F)14
  • Min Temperature (° C)-10
  • Max Temperature (° F)122
  • Max Temperature (° C)50
  • Temperature Accuracy±2.0°F (±1.0°C)
  • Temperature Resolution0.1°
  • Temperature Probe TypeThermistor
  • Response Time8 seconds
  • Display TypeLCD
  • Battery1 LR44 1.5V Button Cell (included)
  • Height (in)6
  • Width (in)1
  • Depth (in)3/4
  • DescriptionHumidity/Temperature Pen, 20 to 90% RH/, 14 to 122F
  • Warranty1 year
Reviews
Q&A