Extech 42570 High-Temperature Infrared Thermometer with Dual Laser (50: 1)

Representative image only.

Extech 42570 High-Temperature Infrared Thermometer with Dual Laser (50: 1)

Extech | Mfr: 42570| Item: 9500118

Wide range thermometer with Type-K Input and USB interface

$838.36CAD / Each

for an additional
$310.52CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$838.36CAD / Each

Buy It Together

Current Item

Extech 42570 High-Temperature Infrared Thermometer with Dual Laser (50: 1)
Extech 42570 High-Temperature Infrared Thermometer with Dual Laser (50: 1)
9500118

$838.36CAD / Each
+ =
Total Price 1148.88 ADD 2 ITEMS TO CART
Product Description

Includes

Type K temperature probe, USB cable, software, tripod, carrying case and 9V battery

Key Features

  • High 50:1 distance to target ratio measures smaller surface areas at greater distances
  • Dual Laser Targeting indicates ideal measuring distance when two laser points converge to 1” spot Type K thermocouple input from -58 to 2498°F (-50 to 1370°C)
  • Lock function for continuous readings
  • White backlit multifunction LCD display with bargraph
  • Fast 100 millisecond response time
  • MAX/MIN/AVG/DIF feature displays highest, lowest, average, and MAX minus Min values
  • Adjustable emissivity increases measurement accuracy for different surfaces
  • Adjustable High/Low set points with audible alarm alerts
  • USB interface includes software
  • Tripod mounting feature
  • 1 year warranty

More About this Item

Dual lasers identify exact measuring spot when they converge to a single spot. Fast response is ideal for quick checks of multiple spots in a process or for catching spikes in temperature.

1 Year WarrantyConformite Europeenne
Specifications
  • Distance To Target Size Ratio (D:S)50:1
  • EmissivityAdjustable
  • Sighting TypeDual-point lasers
  • Min Temperature (° F)-58
  • Max Temperature (° F)3992
  • Min Temperature (° C)-50
  • Max Temperature (° C)2200
  • Accuracy±1% of reading ± 2.0°F (1.0°C)
  • Resolution0.1°
  • Data LoggingYes
  • Memory Capacity100 readings
  • USB InterfaceYes
  • Battery9v Battery (1)
  • DescriptionHigh-Temperature Infrared Thermometer with Dual Laser (50: 1)
  • Warranty1 year
Reviews
Q&A