Extech 42545 Hi-Temperature Infrared Thermometer (50: 1)

Representative image only.

Extech 42545 Hi-Temperature Infrared Thermometer (50: 1)

Extech | Mfr: 42545| Item: 9041521

Wireless USB interface transmits temperature data to a PC

$602.69CAD / Each

for an additional
$310.52CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$602.69CAD / Each

Buy It Together

Current Item

Extech 42545 Hi-Temperature Infrared Thermometer (50: 1)
Extech 42545 Hi-Temperature Infrared Thermometer (50: 1)
9041521

$602.69CAD / Each
+ =
Total Price 913.21 ADD 2 ITEMS TO CART
Product Description

Includes

9V battery and rugged carrying case.

Key Features

  • Adjustable high/low alarm alerts user visually and audibly when temperature exceeds programmed limits
  • Adjustable emissivity for better accuracy on different surfaces
  • MAX/MIN/AVG/DIF features display highest, lowest, average, and MAX minus MIN values
  • High Resolution of 0.1º up to 199.9º
  • Laser pointer identifies target area
  • Large backlit display
  • Automatic Data Hold
  • Automatic Power Off
  • Model 42545

  • Highest 50 to 1 distance to target ratio measures smaller surface areas at greater distances

  • Widest Temperature range from -58 to 1832°F (-50 to 1000°C)
  • 1 year warranty

More About this Item


Cole-Parmer provides a wide offering of Professional Infrared Thermometers with varying features and accuracies depending on your application.

However, none of our infrared thermometers, no matter the manufacture, are approved for medical usage, and are not FDA approved.

For help in selecting an infrared thermometer for industrial, food or laboratory usage please contact the customer service team at Cole-Parmer.

1 Year Warranty
Specifications
  • Distance To Target Size Ratio (D:S)50:1
  • EmissivityAdjustable
  • Sighting TypeSingle-point laser
  • Min Temperature (° F)-58
  • Max Temperature (° F)1832
  • Min Temperature (° C)-50
  • Max Temperature (° C)1000
  • Accuracy±2% of reading or ±4.0°F (±2.0°C), whichever is greater
  • Resolution0.1°
  • Display TypeBacklit LCD
  • Battery1 9V (included)
  • DescriptionHi-Temperature Infrared Thermometer (50: 1)
  • Warranty1 year
Reviews
Q&A