Extech 42512 Dual Laser Infrared Thermometer (30: 1)

Representative image only.

Extech 42512 Dual Laser Infrared Thermometer (30: 1)

Extech | Mfr: 42512| Item: 9044064

Dual-laser targeting indicates the ideal measuring distance to ensure accuracy

$352.14CAD / Each

for an additional
$310.52CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$352.14CAD / Each

Buy It Together

Current Item

Extech 42512 Dual Laser Infrared Thermometer (30: 1)
Extech 42512 Dual Laser Infrared Thermometer (30: 1)
9044064

$352.14CAD / Each
+ =
Total Price 662.66 ADD 2 ITEMS TO CART
Product Description

Includes

one 9 V battery and storage pouch.

Key Features

  • Fast 0.15-second response time
  • Rugged, double-molded housing
  • 1 year warranty

More About this Item

These infrared thermometers features dual lasers that converge to a 1" target spot to ensure accurate targeting and temperature measurement. All thermometers feature a backlit dual display for clear and easy reading. You can program the adjustable high/low setpoints with audible alarm to alert you when set point temperature is exceeded. Adjustable emissivity for increased measurement accuracy on virtually any surface color, finish, or texture. Other features include Fahrenheit or Celsius selectable units, current and maximum readings, auto hold, continuous scanning, and auto power off.
.

Cole-Parmer provides a wide offering of Professional Infrared Thermometers with varying features and accuracies depending on your application.

However, none of our infrared thermometers, no matter the manufacture, are approved for medical usage, and are not FDA approved.

For help in selecting an infrared thermometer for industrial, food or laboratory usage please contact the customer service team at Cole-Parmer.

1 Year Warranty
Specifications
  • Distance To Target Size Ratio (D:S)30:1
  • EmissivityAdjustable
  • Sighting TypeDual-point laser
  • Min Temperature (° F)-58
  • Max Temperature (° F)1832
  • Min Temperature (° C)-50
  • Max Temperature (° C)1000
  • Accuracy±1% of reading ± 2.0°F (1.0°C)
  • Resolution0.1°
  • Low Battery IndicatorYes
  • Battery1 9V (included)
  • DescriptionDual Laser Infrared Thermometer (30: 1)
  • Warranty1 year
Reviews
Q&A