Extech 412355A Current & Voltage Calibrator, 110 to 240 VAC

Representative image only.

Extech 412355A Current & Voltage Calibrator, 110 to 240 VAC

Extech | Mfr: 412355A| Item: 1612010

Light, compact design is ideal for field use

$528.95CAD / Each

for an additional
$311.25CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$528.95CAD / Each

Buy It Together

Current Item

Extech 412355A Current & Voltage Calibrator, 110 to 240 VAC
Extech 412355A Current & Voltage Calibrator, 110 to 240 VAC
1612010

$528.95CAD / Each
+ =
Total Price 840.20 ADD 2 ITEMS TO CART
Product Description

Includes

calibration cable with spade lug terminals, 110 VAC adapter and 9 V battery.

Key Features

  • Provides adjustable 0 to 24 mA and 0 to 10 V calibration source
  • Five preset calibration values enable faster calibrations
  • 1 year warranty

More About this Item

Use this calibrator to set up and perform calibrations of process devices such as transducers, indicators, recorders, controllers and more. Dual-function calibrator simulates (source mode) and displays (measure mode) current and voltage outputs. Unit offers high accuracy (0.025%) with 24 VDC that drives current loads up to 1000 Ω. The “flip-up” design is easy-to-use and the six-button keypad makes calibration set ups and tests quick and simple. The large LCD displays readings in mA, as a percentage of the 0 to 24 mA range (4 to 20 mA = 100.0%), or as mV in voltage ranges.

1 Year Warranty
Specifications
  • Display Type4-digit LCD
  • Width (in)2
  • Height (in)4 1/4
  • Length (in)4
  • Power (VAC)110 to 240
  • Batteries1 x 9V battery
  • DescriptionCurrent & Voltage Calibrator, 110 to 240 VAC
  • Warranty1 Year
Reviews
Q&A