Extech 407860 Heavy Duty Vibration/Acceleration/Velocity/Displacement Meter

Representative image only.

Extech 407860 Heavy Duty Vibration/Acceleration/Velocity/Displacement Meter

Extech | Mfr: 407860| Item: 9883130

Measure acceleration, velocity, and displacement—in RMS or peak mode, in English or metric units

$1,692.93CAD / Each

$1,692.93CAD / Each
Product Description

Includes

vibration sensor (39" [99 cm] cable), magnetic sensor attachment, rubber boot with stand, one 9 V battery, and carrying case.

Key Features

  • Rubber boot protects the meter in industrial environments
  • Built-in RS-232 PC serial interface with optional Data Acquisition software
  • Remote vibration sensor with magnetic adapter on 39" (1 m) cable
  • Wide frequency range of 10 Hz to 1 kHz
  • RMS or Peak Value measurement modes
  • Manual/Auto store/recall up to 500 readings
  • Separate Windows® 95/98/NT/2000/XP compatible software (10200-10) allows captured readings to be downloaded to your PC for further analysis
  • 3 year warranty

More About this Item

Connect the vibration sensor to equipment via magnetic attachment or threaded stud mount. The RECORD feature stores min and max measurements for later recall, Hold feature freezes display, and auto-off function saves battery life. Download stored measurements to your PC via RS-232 interface (sold separately).

3 Year Warranty
Specifications
  • Min Vibration Range - Acceleration (g)0.06
  • Max Vibration Range - Acceleration (g)20.4
  • Max Vibration Range - Acceleration (m/s²)0.5;199.9
  • Min Vibration Range - Velocity (in/sec)0.02
  • Max Vibration Range - Velocity (in/sec)7.87
  • Max Vibration Range - Velocity (mm/sec)0.5;199.9
  • Min Vibration Range - Displacement (mil)0
  • Max Vibration Range - Displacement (mil)78
  • Accuracy± (5% +2 digits)
  • Frequency Range10 to 1000 Hz
  • Display3.5-digit LCD
  • Battery Type1 9V (included)
  • Height (in)7
  • Width (in)2 3/4
  • Depth (in)1 1/4
  • Height (cm)17.8
  • Width (cm)7
  • Depth (cm)3.2
  • DescriptionHeavy Duty Vibration/Acceleration/Velocity/Displacement Meter
  • Warranty3 Years
Reviews
Q&A