Extech 407760 USB Sound Level Datalogger

Representative image only.

Extech 407760 USB Sound Level Datalogger

Extech | Mfr: 407760| Item: 5053602

Meets ANSI and IEC 61672 Class 2 Standards

$455.28CAD / Each

for an additional
$427.65CAD / Each
for an additional
$544.42CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$455.28CAD / Each

Buy It Together

Current Item

Extech 407760 USB Sound Level Datalogger
Extech 407760 USB Sound Level Datalogger
5053602

$455.28CAD / Each
+ =
Total Price 882.93 ADD 2 ITEMS TO CART
Product Description

Includes

Windows® compatible software, USB cover, tripod, 3.6V lithium battery, and windscreen

Key Features

  • USB interface for easy setup and control
  • Datalogging capability up to 129,920 records
  • Selectable data sampling rate
  • Records readings with real time clock
  • Two start methods: programmed (from PC) or manual
  • 0.5" electret microphone
  • 1 year warranty
1 Year WarrantyConformite Europeenne
Specifications
  • Decibel (Db) Low Range (dB)30
  • Decibel (Db) High Range (dB)130
  • Accuracy±1.4 dB
  • ResponseFast (125 millisecond), Slow (1 second)
  • WeightingA, C
  • Sampling RateSelectable
  • Meter ClassType 2
  • FunctionMin/Max, Start/Stop, High/Low; alarm indication
  • ComplianceANSI; IEC 61672 class 2
  • OutputUSB
  • Data LoggingYes
  • Memory129,920 readings
  • Battery Type1 3.6V lithium (included)
  • Height (in)1
  • Width (in)5
  • Depth (in)1
  • Height (cm)2.5
  • Width (cm)12.7
  • Depth (cm)2.5
  • DescriptionUSB Sound Level Datalogger
  • Warranty1 year
Reviews
Q&A