Extech 407123 Heavy-Duty Hot-Wire Thermoanemometer with PC Interface

Representative image only.

Extech 407123 Heavy-Duty Hot-Wire Thermoanemometer with PC Interface

Extech | Mfr: 407123| Item: 1020002

Accurately measures airflow (cfm) or velocity plus temperature

$794.16CAD / Each

for an additional
$529.68CAD / Each
for an additional
$660.82CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$794.16CAD / Each

Buy It Together

Current Item

Extech 407123 Heavy-Duty Hot-Wire Thermoanemometer with PC Interface
Extech 407123 Heavy-Duty Hot-Wire Thermoanemometer with PC Interface
1020002

$794.16CAD / Each
+ =
Total Price 1323.84 ADD 2 ITEMS TO CART
Product Description

Includes

Six AAA batteries and carrying case.

Key Features

  • Measure airflow down to 40 ft/min
  • Ideal for measuring in HVAC ducts and other small vents
  • Super-large 1.4" (36 mm) dual LCD display
  • Min/Max, Data Hold
  • Optional RS-232 interface and data acquisition software (10200-10) enables user to display and capture readings on a PC, and set time intervals
  • Optional datalogger (10200-20) allows user to capture up to 8000 readings and can be transferred to a PC
  • Telescopic probe extends to 7 ft L
  • 3 year warranty

More About this Item

This hot-wire anemometer displays air velocity and temperature or CFM/CMM and temperature simultaneously on the large, dual LCD. Average up to 20 air volume points for a mean calculation. Other features include built-in RS-232 serial port, min/max, data hold, and auto shut-off. Meter is ideal for duct and ventilation measurements. Increase logging capabilities to 8000 data points with data module 10200-20 (sold separately). Download data to a PC via RS-232 interface (sold separately).

What's included: Complete with telescoping probe with 7-ft (2.1 m) cable, six AAA batteries and protective holdster.

Note: AC adapter not available for this model.

3 Year Warranty
Specifications
  • Max Air Velocity (ft/min)3940
  • Min Air Velocity (ft/min)40
  • Air Velocity Resolution10 ft/min (0.1 m/s, 0.1 mph, 0.1 km/hr, 0.1 knots)
  • Air Velocity Accuracy±3%
  • Number Of Temperature Channels1
  • Min Temperature (° F)32
  • Max Temperature (° F)122
  • Min Temperature (° C)0
  • Max Temperature (° C)50
  • Temperature Accuracy±1.5°F (±0.8°C)
  • Temperature Resolution0.1°F (0.1°C)
  • Data LoggingOptional
  • Probe length (in)48
  • Probe Diameter (in)1/2
  • Width (in)2 13/16
  • Height (in)1 5/16
  • Length (in)7
  • Battery6 AAA (included)
  • DescriptionHeavy-Duty Hot-Wire Thermoanemometer with PC Interface
  • Warranty3 year
Reviews
Q&A