Extech 40180 Tone Generator and Amplifier Probe Kit

Representative image only.

Extech 40180 Tone Generator and Amplifier Probe Kit

Extech | Mfr: 40180| Item: 3572501

Easily find cables and wires or check telephone lines

$182.70CAD / Each

$182.70CAD / Each
Product Description

Includes

test leads set, carrying case, and one 9 V alkaline battery.

Key Features

  • Alligator clips and modular connectors let you check different types of wiring
  • Insulated inductive probe prevents conductor shorting
  • Built-in speaker and colored LEDs provide easy-to-interpret results
  • Perform wire trace, continuity, clear/busy/ringing and tip/ring tests
  • 1 year warranty

More About this Item

This tone generator is ideally suited to electronics testing, electrical, construction and building maintenance. Alligator clips connect the device to non-terminated cables, while the RJ11 and RJ45 modular connectors work with telephone and internet wiring. Insulated inductive probe protects cables under test from shorting. Built-in speaker with adjustable volume/sensitivity and tone selection between "continuous" and "wobble" lets you hear if you've found the right cable or identify breaks. Green, yellow and red LEDs light up steadily, flicker, or dim and brighten in response to different wiring conditions and tests.

1 Year WarrantyConformite Europeenne
Specifications
  • Test Frequency1 kHz, 6 V square wave (approximately)
  • DisplayLED light
  • Battery1 9V (included)
  • DescriptionTone Generator and Amplifier Probe Kit
  • Warranty1 Year
Reviews
Q&A