Extech 382275 600W DC Power Supply, 120 VAC

Representative image only.

Extech 382275 600W DC Power Supply, 120 VAC

Extech | Mfr: 382275| Item: 2003655

Dual action voltage and current control push knob provides fine and coarse tuning

$779.42CAD / Each

for an additional
$240.90CAD / Each
for an additional
$365.03CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$779.42CAD / Each

Buy It Together

Current Item

Extech 382275 600W DC Power Supply, 120 VAC
Extech 382275 600W DC Power Supply, 120 VAC
2003655

$779.42CAD / Each
+
InnoCal NIST-Traceable Calibration, Power Supply
1709016

$240.90CAD / Each
=
Total Price 1020.32 ADD 2 ITEMS TO CART
Product Description

Key Features

  • 1 year warranty

More About this Item

These DC power supplies are perfect for all your laboratory power applications.
Units include two user-defined voltage and current presets and one 13.8 V / 20 A factory preset
providing automatic constant current and constant voltage crossover capabilities. Additional features include over voltage, over-temperature, short circuit protection, thermostatic control fan, high RFI immunity, and remote control for output voltage/current and on/off functions. The low profile and small footprint design saves valuable bench space.

1 Year Warranty
Specifications
  • Output Voltage1 to 30 VDC
  • Output Current1 to 20 A
  • Ripple and Noise< 5 mVrms
  • Line Regulation - Current 50 mA
  • Line Regulation - Voltage20 mV
  • Load Regulation - Current100 mA
  • Load Regulation - Voltage50 mV
  • Width (in)7.875
  • Depth (in)8.5
  • Height (in)3.5
  • Power Rating (watts)600
  • Power (VAC)120
  • Power (Hz)50/60
  • Description600W DC Power Supply, 120 VAC
  • Warranty1 Year
Reviews
Q&A