Extech 382213 Digital Regulated DC Power Supply, 115/220 VAC

Representative image only.

Extech 382213 Digital Regulated DC Power Supply, 115/220 VAC

Extech | Mfr: 382213| Item: 2684920

Adjustable voltage and current output

$455.28CAD / Each

for an additional
$240.90CAD / Each
for an additional
$365.03CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$455.28CAD / Each

Buy It Together

Current Item

Extech 382213 Digital Regulated DC Power Supply, 115/220 VAC
Extech 382213 Digital Regulated DC Power Supply, 115/220 VAC
2684920

$455.28CAD / Each
+
InnoCal NIST-Traceable Calibration, Power Supply
1709016

$240.90CAD / Each
=
Total Price 696.18 ADD 2 ITEMS TO CART
Product Description

Includes

a 3-ft power cord.

Key Features

  • 0 to 30 V adjustable voltage output
  • 0 to 3 A adjustable current output
  • Independent 5 V/0.5 A and 12 V/1 A outputs provide power for TTL or CMOS projects
  • Easy-snap terminals for 5 V and 12 V outputs
  • Overload and short circuit protection
  • Constant voltage or current
  • Binding post terminals for variable supply
  • 1 year warranty

More About this Item

Adjustable 0 to 30 V, 0 to 3 A, plus fixed 5 V and 12 V outputs-ideal for almost any application. Current limiting indicator, overload and short circuit protection. View both voltage and current simultaneously on either an analog or a digital display.

1 Year Warranty
Specifications
  • Output Voltage0 to 30 VDC
  • Output Current3 A
  • Power (VAC)115 / 220
  • DescriptionDigital Regulated DC Power Supply, 115/220 VAC
  • Warranty1 Year
Reviews
Q&A