Extech 382200 Single Output Economical DC Power Supply, 30V/1A

Representative image only.

Extech 382200 Single Output Economical DC Power Supply, 30V/1A

Extech | Mfr: 382200| Item: 2684975

Solid state units provide a constant power supply

$300.57CAD / Each

for an additional
$240.90CAD / Each
for an additional
$365.03CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$300.57CAD / Each

Buy It Together

Current Item

Extech 382200 Single Output Economical DC Power Supply, 30V/1A
Extech 382200 Single Output Economical DC Power Supply, 30V/1A
2684975

$300.57CAD / Each
+
InnoCal NIST-Traceable Calibration, Power Supply
1709016

$240.90CAD / Each
=
Total Price 541.47 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Light compact design saves valuable benchspace
  • Supplies up to three amps DC current output
  • 1 year warranty

More About this Item

These economical DC power supplies are ideal for bench testing, field service, R & D, educational, and telecommunication applications. Units provide short circuit and overload protection and display both voltage and current on the dual backlit display. Additional features include adjustable constant voltage or constant current output, positive and negative banana plug output jacks, and an illuminated on/off switch.

1 Year Warranty
Specifications
  • Output Voltage0 to 30 VDC
  • Output Current0 to 1 A
  • Ripple and Noise< 0.5 mVrms; < 3 mArms
  • Load Regulation - Current< 0.2% + 3 mA
  • Load Regulation - Voltage< 0.01% + 2 mV
  • DisplayDual 3-digit
  • Width (in)6
  • Depth (in)4.25
  • Height (in)9.25
  • Power (VAC)110 / 220
  • Power (Hz)50/60
  • DescriptionSingle Output Economical DC Power Supply, 30V/1A
  • Warranty1 Year
Documents & Certificates
Reviews
Q&A