Extech 381676A Pen Multimeter with Noncontact Voltage Detector

Representative image only.

Extech 381676A Pen Multimeter with Noncontact Voltage Detector

Extech | Mfr: 381676A| Item: 2000507

Easy, one-handed use with rotary dial

$83.98CAD / Each

for an additional
$195.59CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$83.98CAD / Each

Buy It Together

Current Item

Extech 381676A Pen Multimeter with Noncontact Voltage Detector
Extech 381676A Pen Multimeter with Noncontact Voltage Detector
2000507

$83.98CAD / Each
+ =
Total Price 279.57 ADD 2 ITEMS TO CART
Product Description

Includes

remote test lead with cable, two alligator clips, soft carrying case, and two AAA batteries.

Key Features

  • Ergonomic shape and mode selection thumbwheel support single-hand operation
  • Convenient noncontact voltage detector features audible and visible alarms
  • Large 2000-count high-contrast LCD is readable in any lighting conditions
  • 1 year warranty

More About this Item

This pen-style digital multimeter fits in your tool belt, but makes no sacrifice in performance. Autoranging capability maximizes resolution and accuracy, and hold functions preserve your data for later recording. Nine measurement modes provide voltage, current, resistance, and circuitry testing information ideal for field service or R&D.

1 Year Warranty
Specifications
  • DC Min (Volts)0.2
  • DC Max (Volts)600
  • DC Voltage Accuracy±0.7%
  • Current (AC/DC)20, 200 mA
  • AC Min (Volts)0.2
  • AC Max (Volts)600
  • Resistance Max (MΩ)20
  • ContinuityTest: audible beep < 50 Ohms
  • Diode Tester1 mA at 1.5 V approx.
  • Nc Voltage Detector> 110 VAC
  • Display2000-count high-contrast LCD, Logic test: Green LED (< 1.5 V), No LED (1.5 to 3.5 V), Red LED (> 3.5 V)
  • Safety RatingCAT III 600V, EN 61010-1
  • Width (in)8.2
  • Height (in)1.5
  • Depth (in)1.1
  • Description Pen Multimeter with Noncontact Voltage Detector
  • Warranty1 Year
Reviews
Q&A