Extech 380976-K 1 and 3 Phase 1000A TRMS Power Clamp Meter

Representative image only.

Extech 380976-K 1 and 3 Phase 1000A TRMS Power Clamp Meter

Extech | Mfr: 380976-K| Item: 2004367

Ideal for AC power evaluation in industrial locations

$573.15CAD / Each

for an additional
$195.59CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$573.15CAD / Each

Buy It Together

Current Item

Extech 380976-K 1 and 3 Phase 1000A TRMS Power Clamp Meter
Extech 380976-K 1 and 3 Phase 1000A TRMS Power Clamp Meter
2004367

$573.15CAD / Each
+ +
Extech 480172 3-Prong 120 VAC Line Separator
2684254

$32.41CAD / Each
=
Total Price 801.15 ADD 3 ITEMS TO CART
Product Description

Key Features

  • Large dual LCD (9999 count)
  • Measures 1-/3-phase True Power (kW), Apparent Power (kVA), and Reactive Power (kVAR), plus Horsepower (HP), Power Factor, and Phase Angle with Lead/Lag indicator
  • AC+DC µA current with 10 nA resolution for flame rod tests
  • Min/Max recording with elapsed time indication
  • Auto Detect AC/DC voltage measurements with simultaneous frequency display
  • Capacitance to 7000 µF with 0.001 µF resolution
  • High-resistance tests to 100 MΩ
  • Type K, °C/°F switchable, temperature to 1000°F
  • Diode and continuity tests
  • Auto power-off with disable feature
  • 1.6" (40 mm) clamp jaw opening
  • 1 year warranty

More About this Item

What's Included: Test lead kit, type K probe, carrying case, and 9 V battery.

1 Year WarrantyConformite EuropeenneUL Listed.
Specifications
  • Max AC Voltage (Voltage)600
  • AC Voltage Accuracy±1% reading + 20 digits
  • Max AC Current (amps)1000
  • AC Current Accuracy±2% reading + 20 digits
  • Max DC Voltage (Voltage)600
  • DC Voltage Accuracy±1% rdg + 20 digits
  • Max Frequency Range (KHz)1
  • Min Frequency Range (Hz)40
  • Frequency Accuracy±0.5% rdg + 2 digits
  • Apparent Power Range600 kVA
  • Apparent Power Accuracy±2% reading + 20 digits
  • Reactive Power Range600 kVAR
  • Reactive Power Accuracy±5% reading + 20 digits
  • True Power Range600 kW
  • True Power Accuracy±5% reading + 20 digits
  • Phase Angle­60 to 60°
  • Phase Accuracy±6°
  • Battery Type1 9V (included)
  • Height (in)9
  • Width (in)3
  • Depth (in)1 5/8
  • Height (cm)22.8
  • Width (cm)7.6
  • Depth (cm)3.9
  • Description1 and 3 Phase 1000A TRMS Power Clamp Meter
  • Warranty1 Year
Reviews
Q&A