Extech 380950 80A AC/DC Clamp Meter 2.8,

Representative image only.

Extech 380950 80A AC/DC Clamp Meter 2.8,

Extech | Mfr: 380950| Item: 2003693

Designed for high resolution current measurements in hard to reach locations

$263.74CAD / Each

for an additional
$195.59CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$263.74CAD / Each

Buy It Together

Current Item

Extech 380950 80A AC/DC Clamp Meter 2.8,
Extech 380950 80A AC/DC Clamp Meter 2.8,
2003693

$263.74CAD / Each
+ =
Total Price 459.33 ADD 2 ITEMS TO CART
Product Description

Includes

Test leads, two 1.5 V AAA batteries, and carrying case.

Key Features

  • Small diameter elongated jaw
  • 4000 count LCD display
  • 4 A range with 1 mA resolution for accurate low current measurements
  • Jaw opens to 0.5" (12.7 mm)
  • AC/DC voltage, resistance, frequency, capacitance, and duty cycle
  • Diode test and continuity beeper
  • Data hold
  • 1 year warranty
1 Year Warranty
Specifications
  • DC Min (Volts)0.4
  • DC Max (Volts)600
  • DC Voltage Accuracy±(1.5% reading + 3 digits)
  • DC Min (amps)4
  • DC Max (amps)80
  • DC Current Accuracy±(2.5% reading + 4 digits)
  • AC Min (Volts)0.4
  • AC Max (Volts)600
  • Ac Voltage Accuracy±(2% reading + 4 digits)
  • AC Min (amps)4
  • AC Max (amps)80
  • AC Current Accuracy±(2.5% reading + 5 digits)
  • Resistance Min (Ω)400
  • Resistance Max (MΩ)40
  • Frequency Min (Hz)5
  • Frequency Max (MHz)10
  • Frequency Accuracy±(1.2% reading + 3 digits)
  • Duty Cyclerange: 5 to 99.9%; resolution: 0.1%; accuracy ±(1.2% reading + 3 digits)
  • Safety RatingCAT III 600V, EN 61010-1
  • Width (in)2.8
  • Height (in)8.3
  • Depth (in)1.5
  • Description80A AC/DC Clamp Meter 2.8,
  • Warranty1 Year
Reviews
Q&A