Extech 380942 True RMS AC/DC Clamp Meter, 30A

Representative image only.

Extech 380942 True RMS AC/DC Clamp Meter, 30A

Extech | Mfr: 380942| Item: 2684884

Two models provide high accuracy and resolution

$705.75CAD / Each

for an additional
$195.59CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$705.75CAD / Each

Buy It Together

Current Item

Extech 380942 True RMS AC/DC Clamp Meter, 30A
Extech 380942 True RMS AC/DC Clamp Meter, 30A
2684884

$705.75CAD / Each
+ =
Total Price 901.34 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Large 4000 count LCD display with full function indication
  • Fast 40 segment analog bargraph
  • One touch "Auto Zero" for DCA measurements eliminates the need to turn a knob to zero adjust
  • Data hold, Max/Min recall display
  • 0.9" (23mm) clamp jaw opening
  • Overload protection to 400A DC
  • Dimensions / Wt: 7 x 1.8 x 1.3" (178 x 45 x 32mm) / 8 oz.
  • True RMS models recommended for measurements where distortion may otherwise cause inaccuracies Option 3-prong AC Line Separator enables safe and easy measurements on power cables with molded plubs (splits hot conductor from neutral and ground)
  • True RMS AC current and voltage
  • Measure low current with high resolution to 0.1 mA AC or 1 mA DC
  • Auto power-off
  • Complete with case, test leads, wrist strap, and two AA batteries
  • 1 year warranty
1 Year WarrantyUL Listed.
Specifications
  • AC Max (amps)30
  • Safety RatingCAT III 300V, EN 61010-1
  • DescriptionTrue RMS AC/DC Clamp Meter, 30A
  • Warranty1 year
Reviews
Q&A