Extech 380926 2000A True RMS Digital Multimeter and DC/AC Clamp-On

Representative image only.

Extech 380926 2000A True RMS Digital Multimeter and DC/AC Clamp-On

Extech | Mfr: 380926| Item: 2690530

$514.21CAD / Each

for an additional
$195.59CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$514.21CAD / Each

Buy It Together

Current Item

Extech 380926 2000A True RMS Digital Multimeter and DC/AC Clamp-On
Extech 380926 2000A True RMS Digital Multimeter and DC/AC Clamp-On
2690530

$514.21CAD / Each
+ =
Total Price 709.80 ADD 2 ITEMS TO CART
Product Description

Key Features

  • 1 year warranty

More About this Item

Two precision instruments in one, meets IEC 1010 CAT III 1000V

1 Year Warranty
Specifications
  • DC Max (Volts)1000
  • AC Max (Volts)1000
  • AC Max (amps)2000
  • Safety RatingCAT IV 600V, EN 61010-1
  • Description2000A True RMS Digital Multimeter and DC/AC Clamp-On
  • Warranty1 Year
Reviews
Q&A