Extech 380460 Precision Four-Wire Milliohm Meter, 110 VAC, 60 Hz

Representative image only.

Extech 380460 Precision Four-Wire Milliohm Meter, 110 VAC, 60 Hz

Extech | Mfr: 380460| Item: 2684900

Portability with resolution to 100 μΩ

$720.49CAD / Each

for an additional
$481.80CAD / Each
for an additional
$607.04CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$720.49CAD / Each

Buy It Together

Current Item

Extech 380460 Precision Four-Wire Milliohm Meter, 110 VAC, 60 Hz
Extech 380460 Precision Four-Wire Milliohm Meter, 110 VAC, 60 Hz
2684900

$720.49CAD / Each
+
InnoCal NIST-Traceable Calibration, Micro-Ohm Meter
1710126

$481.80CAD / Each
=
Total Price 1202.29 ADD 2 ITEMS TO CART
Product Description

Key Features

  • 1 year warranty

More About this Item

This precision milliohmeter features high accuracy and performance for low resistance measurements. The large 0.7" LCD shows 1999 count while still being built into compact, durable field service housing with protective cover.

1 Year Warranty
Specifications
  • Min Resistance (ohms)0
  • Max Resistance (ohms)2000
  • Resistance Resolution0.1mΩ; 1mΩ; 0.01Ω; 0.1Ω; 1Ω
  • Display3-1/2 digit LCD; 0.7"H
  • Power (VAC)110
  • Power (Hz)60
  • Length (in)6 19/64
  • Height (in)2 51/64
  • Depth (in)3 13/32
  • DescriptionPrecision Four-Wire Milliohm Meter, 110 VAC, 60 Hz
  • Warranty1 Year
Reviews
Q&A