Extech 380395 Digital High Voltage Tester, 120 V

Representative image only.

Extech 380395 Digital High Voltage Tester, 120 V

Extech | Mfr: 380395| Item: 2003668

Wide range measurement up to 5 kV with insulation resistance to 60 GΩ

$1,545.59CAD / Each

for an additional
$195.59CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$1,545.59CAD / Each

Buy It Together

Current Item

Extech 380395 Digital High Voltage Tester, 120 V
Extech 380395 Digital High Voltage Tester, 120 V
2003668

$1,545.59CAD / Each
+ =
Total Price 1741.18 ADD 2 ITEMS TO CART
Product Description

Includes

Test leads, eight C batteries, AC adaptor, and heavy duty carrying case.

Key Features

  • Test Voltages of 500 V, 1000 V, 2500 V, and 5000V
  • Large 6000 count display with bargraph and backlight
  • Polarization index measurement (PI)
  • Dielectric absorption ratio measurement (DAR)
  • AC/DC Voltage measurement from 0 to 600 V with max/min, peak, and relative functions
  • 1 to 15 minute timer function for IR measurements
  • Resistance measurement
  • Autoranging
  • Indication of output voltage and discharge voltage
  • Auto-discharge function and voltage output warning function
  • Auto-power off and battery check
  • 1 year warranty
1 Year Warranty
Specifications
  • Max Resistance (G ohms)60
  • Max Voltage (Voltage)600
  • Continuity Range50 Ω
  • Battery Type (VAC)8 C (included)
  • Height (in)5 51/64
  • Width (in)7 51/64
  • Depth (in)3 13/32
  • Height (cm)14.8
  • Width (cm)19.8
  • Depth (cm)8.6
  • DescriptionDigital High Voltage Tester, 120 V
  • Warranty1 Year
Reviews
Q&A