Excelon Micro-Line Tubing, 0.04" ID x 0.07" OD; 50 Ft

Representative image only.

Excelon Micro-Line Tubing, 0.04" ID x 0.07" OD; 50 Ft

Excelon | Mfr: 18160-50FT| Item: 5011748

A translucent, odorless, and tasteless mini-bore tubing that offers practical solutions to maintaining a non-toxic and non-contaminating environment

$163.55CAD / Pkg of 1

$163.55CAD / Pkg of 1
Product Description

Key Features

  • Meets USP Class VI, FDA Regulation 21CFR177.350, and National Formulary Vo. 14
  • No plasticizers used in the manufacturing process
  • Excellent flexibility with no kinking and 100% plastic memory
  • Retains flexibility in sub-zero temperatures and resists age hardening
  • Won’t leach or migrate

More About this Item

This translucent mini-bore tubing provides practical solutions for challenges in biological and clinical laboratories. It is easily fabricated and can be adapted for connectors, needles, or fittings through processes such as heat-expanding, heat-shrink-joining, expanding, force fitting, threading, restoring, heat-connecting, fabricating, bending, reduce-tapering, and cutting.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Certificate of Compliance
Specifications
  • Tubing FormulationMicro-Line
  • Tubing OD (in)5/64
  • Tubing OD (mm)1.78
  • Tubing ID (in)1/25
  • Tubing ID (mm)1.02
  • Wall Thickness (in)1/64
  • Wall Thickness (mm)0.38
  • ColorTranslucent
  • Max Pressure (PSI)2700
  • Min Temperature (° F)-29
  • Max Temperature (° F)250
  • Min Temperature (° C)-34
  • Max Temperature (° C)121
  • Length (ft)50
  • Length (m)15
  • Durometer90 Shore A
  • DescriptionMicro-Line Tubing, 0.04" ID x 0.07" OD; 50 Ft
Documents & Certificates

Certificate of Compliance

Reviews
Q&A