Excelon Bev-A-Line® V HT Tubing, 1/8" ID x 3/16" OD; 50 Ft

Representative image only.

Excelon Bev-A-Line® V HT Tubing, 1/8" ID x 3/16" OD; 50 Ft

Excelon | Mfr: 2150405| Item: 5011762

Adds no taste to water or beverages

$99.90CAD / Pkg of 1

$99.90CAD / Pkg of 1
Product Description

Key Features

  • An equivalent to Vendflow® E-70-V-CE
  • Inner and out layers are plasticizer-free
  • High-clarity, lightweight, and flexible while remaining strong and durable
  • Meets FDA requirements for food contact
  • Irradiated version of Bev-A-Line® IV

More About this Item

Bev-A-Line® V HT plastic tubing has a smooth inner surface that adds no taste to water and beverages. It is safe for food, beverage, pharmaceutical, laboratory, and general usage. It meets FDA, USDA, National Formulary, and USP standards. This tubing is designed to be flexible across a broad temperature range, allowing for simple installation. It is also strong and durable to reduce replacement costs.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Certificate of Compliance
Specifications
  • Tubing FormulationBev-A-Line® V HT
  • Tubing OD (in)3/16
  • Tubing OD (mm)4.8
  • Tubing ID (in)1/8
  • Tubing ID (mm)3.2
  • Wall Thickness (in)1/32
  • Wall Thickness (mm)0.8
  • ColorNatural
  • Burst Pressure (PSI)2200
  • Min Temperature (° F)-60
  • Max Temperature (° F)180
  • Min Temperature (° C)-51
  • Max Temperature (° C)82
  • Length (ft)50
  • Length (m)15
  • Durometer75 Shore A
  • DescriptionBev-A-Line® V HT Tubing, 1/8" ID x 3/16" OD; 50 Ft
Documents & Certificates

Certificate of Compliance

Reviews
Q&A