Excelon Bev-A-Line® IV Tubing, 3/8" ID x 1/2" OD; 50 Ft

Representative image only.

Excelon Bev-A-Line® IV Tubing, 3/8" ID x 1/2" OD; 50 Ft

Excelon | Mfr: 2141905| Item: 5011756

A lightweight, high clarity, transparent tubing, which provides higher-pressure and vacuum capabilities

$172.02CAD / Pkg of 1

$172.02CAD / Pkg of 1
Product Description

Key Features

  • Meets FDA, USDA, National Formulary, and USP standards for food, beverage, pharmaceutical, and laboratory usage
  • Co-extruded to combine the benefits of two tubes in one product
  • The clear shell provides excellent durability and greater burst strength than PVC
  • Complete visual flow
  • Free technical application support available to assist with tubing selection

More About this Item

Bev-A-Line® IV’s low friction coefficient and great chemical resistance allow easy passage of solids, alcohols, acids, caustics, and solvents. The smooth interior surface is exceptionally resistant to the absorption of liquids, providing a neutral and stain-free environment. Its exceptional flexibility provides superior resistance to freezing and thermal cycling, without the use of vinyl chloride monomer and plasticizer.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Certificate of Compliance
Specifications
  • Tubing FormulationBev-A-Line® IV
  • Tubing OD (in)1/2
  • Tubing OD (mm)12.7
  • Tubing ID (in)3/8
  • Tubing ID (mm)9.5
  • Wall Thickness (in)1/16
  • Wall Thickness (mm)1.59
  • ColorNatural
  • Length (ft)50
  • Durometer80 Shore D
  • DescriptionBev-A-Line® IV Tubing, 3/8" ID x 1/2" OD; 50 Ft
Documents & Certificates

Certificate of Compliance

Reviews
Q&A