Environmental Express TrustEE™ Sample Collection Bottle, Level 1, HDPE, 500 mL; 48/PK

Representative image only.

Environmental Express TrustEE™ Sample Collection Bottle, Level 1, HDPE, 500 mL; 48/PK

Environmental Express | Item: 1810508

TrustEE™ sample collection bottles for drinking water and wastewater sampling

Call For Price

Call For Price

Buy It Together

Current Item

Environmental Express TrustEE™ Sample Collection Bottle, Level 1, HDPE, 500 mL; 48/PK
Environmental Express TrustEE™ Sample Collection Bottle, Level 1, HDPE, 500 mL; 48/PK
1810508

Call For Price
+
Cole-Parmer Cylindrical Jar, HDPE; 2000 mL; 10/pk
6310022

$139.24CAD / Pkg of 10
=
Total Price 139.24 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Certified for environmental compliance testing
  • Interference-free composition
  • Applicable to water and wastewater testing workflows
  • Model number BPC1820

More About this Item

TrustEE™ bottles are composed of (interference-free) high-density polyethylene with a polypropylene unlined cap conforming to EPA sample container requirements. They are screened at routine method MQL requirements to eliminate interference concerns from sampling point as a source rerun or resampling that can extend testing schedules.

These bottles are provided specifically for wastewater and drinking water testing methods and are level 1 certified to comply with EPA guidance for sample containers. They also comply with requirements for common methods used in PFAS (Per- and polyfluorinated alkyl substances) analysis including EPA methods 533, 537, and 1633.

Available in volumes of 125, 250, and 500 mL.

Note: Environmental Express' level 1 certification guarantees compliance with EPA requirements for sampling vessels.

*Disclaimer: Environmental Express does not certify bottles as PFAS free due to estimates of the total number of PFAS compounds.

Specifications
  • Capacity (mL)500
  • MaterialHigh Density Polyethyene (HDPE)
  • Cap MaterialUnlined polypropylene
  • Cap / Stopper Size53/415
  • Cap ColorNatural
  • Bottle ColorNatural
  • Special FeaturesNot preserved
  • Level Number1
  • Outside Diameter (OD) (cm)5.3
  • DescriptionSample Collection Bottle, Level 1, HDPE, 500 mL; 48/PK
Reviews
Q&A