Environmental Express Filter, PTFE with PTFE Support, 1.0 µm, 37 mm; 50/Pk

Representative image only.

Environmental Express Filter, PTFE with PTFE Support, 1.0 µm, 37 mm; 50/Pk

Environmental Express | Item: 6006153

Excellent for air monitoring and sampling in aggressive environments

$381.53CAD / Pkg of 50

$381.53CAD / Pkg of 50
Product Description

Key Features

  • Supports provide strength
  • PTFE membranes offer interference-free results
  • Ideal for polynuclear aromatic hydrocarbon testing
  • Typical air flow rate of 14.6 L/min/cm2
  • 37 mm diameter

More About this Item

PTFE membranes with supports provide the chemical resistance and strength needed for sampling in harsh environments.

Laminated PTFE support layer offer superior chemical resistance and improved handling.

Specifications
  • MaterialPTFE
  • Pore Size (micron)1
  • Diameter (mm)37
  • Membrane SupportPTFE
  • Thickness (µm)165
  • DescriptionFilter, PTFE with PTFE Support, 1.0 µm, 37 mm; 50/PK
Reviews
Q&A