Environmental Express Filter, PTFE with Polypropylene Support, 1.0 µm, 37 mm; 100/Pk

Representative image only.

Environmental Express Filter, PTFE with Polypropylene Support, 1.0 µm, 37 mm; 100/Pk

Environmental Express | Item: 6006155

Excellent for air monitoring and sampling in aggressive environments

$863.04CAD / Pkg of 100

$863.04CAD / Pkg of 100
Product Description

Key Features

  • Supports provide strength
  • PTFE membranes offer interference-free results
  • Meets NIOSH specifications
  • Typical air flow rate of 7 L/min/cm2
  • 1.0 µm pore size
  • 37 mm diameter

More About this Item

PTFE membranes with supports provide the chemical resistance and strength needed for sampling in harsh environments.

Laminated PP support layer provide extra durability. Low tare mass ensures accurate gravimetric determinations.

Specifications
  • MaterialPTFE
  • Pore Size (micron)1
  • Diameter (mm)37
  • Membrane SupportPolypropylene
  • Thickness (µm)135
  • DescriptionFilter, PTFE with Polypropylene Support, 1.0 µm, 37 mm; 100/PK
Reviews
Q&A