Endecotts ZSICSA-2.00 Sieve Calibration Standard, soda-lime glass, 10 mesh

Representative image only.

Endecotts ZSICSA-2.00 Sieve Calibration Standard, soda-lime glass, 10 mesh

Endecotts | Mfr: ZSICSA-2.00| Item: 5994501

Spheres are traceable to the United Kingdom National Physical Laboratory

$650.50CAD / Each

$650.50CAD / Each
Product Description

Key Features

  • Calibrate sieves to an accuracy of ±1µm
  • 6 month warranty

More About this Item

Soda-lime glass microspheres pass over the entire surface of the sieve and through every aperture. Standards include a calibration chart.

6 Month WarrantyISO9001 Certified Supplier
Specifications
  • U.S. Standard Screen Size (No.)10
  • Tyler Standard Screen Size (mesh)9
  • Min Sieve Aperture (mm)1.7
  • Max Sieve Aperture (mm)2.36
  • Weight (g)100
  • DescriptionSieve Calibration Standard, soda-lime glass, 10 mesh
  • Warranty6 Months
Reviews
Q&A