Endecotts ZSICSA-1.40 Sieve Calibration Standard, soda-lime glass, 14 mesh

Representative image only.

Endecotts ZSICSA-1.40 Sieve Calibration Standard, soda-lime glass, 14 mesh

Endecotts | Mfr: ZSICSA-1.40| Item: 5994503

Spheres are traceable to the United Kingdom National Physical Laboratory

$655.66CAD / Each

$655.66CAD / Each
Product Description

Key Features

  • Calibrate sieves to an accuracy of ±1µm
  • 6 month warranty

More About this Item

Soda-lime glass microspheres pass over the entire surface of the sieve and through every aperture. Standards include a calibration chart.

6 Month WarrantyISO9001 Certified Supplier
Specifications
  • U.S. Standard Screen Size (No.)14
  • Tyler Standard Screen Size (mesh)12
  • Min Sieve Aperture (mm)1.18
  • Max Sieve Aperture (mm)1.7
  • Weight (g)75
  • DescriptionSieve Calibration Standard, soda-lime glass, 14 mesh
  • Warranty6 Months
Reviews
Q&A