Endecotts ZSICSA-1.18 Sieve Calibration Standard, soda-lime glass, 16 mesh

Representative image only.

Endecotts ZSICSA-1.18 Sieve Calibration Standard, soda-lime glass, 16 mesh

Endecotts | Mfr: ZSICSA-1.18| Item: 5994504

Spheres are traceable to the United Kingdom National Physical Laboratory

$669.66CAD / Each

$669.66CAD / Each
Product Description

Key Features

  • Calibrate sieves to an accuracy of ±1µm
  • 6 month warranty

More About this Item

Soda-lime glass microspheres pass over the entire surface of the sieve and through every aperture. Standards include a calibration chart.

6 Month WarrantyISO9001 Certified Supplier
Specifications
  • U.S. Standard Screen Size (No.)16
  • Tyler Standard Screen Size (mesh)14
  • Min Sieve Aperture (mm)1
  • Max Sieve Aperture (mm)1.4
  • Weight (g)50
  • DescriptionSieve Calibration Standard, soda-lime glass, 16 mesh
  • Warranty6 Months
Reviews
Q&A