Encon 01040128 Swing-Away Countertop Eyewash, Arm Length; 10.5"

Representative image only.

Encon 01040128 Swing-Away Countertop Eyewash, Arm Length; 10.5"

Encon | Mfr: 01040128| Item: 0676782

Swing eyewash arm over sink to automatically activate spray

$1,050.53CAD / Each

$1,050.53CAD / Each
Product Description

Key Features

  • 1 year warranty

More About this Item

These easy-to-use Swing-Away eyewash arms can be mounted for either right- or left-handed use. Chemical-resistant acetal heads have flip-top covers; self-adjusting regulators provide a constant flow of 2.4 gpm at 3 psi. Supply connection is 1/2" NPT(M). Polished-chrome plating.

Compliance: ANSI Z358.1-2004

1 Year Warranty
Specifications
  • Eyewash Flow Rate (GPM)2.4
  • MountCountertop Mount
  • Inlet Connection1/2" NPT(M)
  • ComplianceANSI Z358.1-2004
  • DescriptionSwing-Away Countertop Eywash, arm length 10.5"
  • Warranty1 year
Reviews
Q&A