Elmi Sky Line Digital Rocking Shaker, 110 VAC

Representative image only.

Elmi Sky Line Digital Rocking Shaker, 110 VAC

Elmi | Mfr: SHKR-11| Item: 5171027

Advanced digital step motor ensures high-precision speed control

$1,832.90CAD / Each

$1,832.90CAD / Each
Product Description

Includes

Antislip mat and power adapter.

Key Features

  • Optimal amplitude of platform rotation for intensive mixing
  • Continuous-duty shaker in four operating modes: orbital rotation, auto-reverse, reciprocal, and vibration
  • 3 year warranty

More About this Item

Digital rocking shaker features a timer for time-controlled operation. Sound notification alerts you when mixing is complete. Set and view speed and time on an LCD. Onboard memory stores settings for a quick setup.

Operate in any of four mixing modes. Orbital rotation mode rotates samples counterclockwise, auto-reverse uses orbital rotation in both clockwise and counterclockwise directions, reciprocal shaking allows you to add further movement by adjusting the angle of rotation, and vibration mode is a reciprocal motion of just a couple millimeters to imitate vibration. Any of the four modes may also be programmed with speed, time, angle, and amplitude to create your own custom mixing application.

Antislip mat holds your beakers and flasks in place. Add a multilevel platform to double your mixing capacity.

3 Year Warranty
Specifications
  • Shaking Angle1 to 12°
  • Min Speed (rpm)5
  • Max Speed (rpm)50
  • Capacity11 lb (5 kg)
  • Platform Length (in)12
  • Platform Width (in)10
  • Platform Length (cm)30.5
  • Platform Width (cm)25.4
  • Width (in)12
  • Height (in)10.75
  • Depth (in)4.25
  • Width (cm)30.5
  • Height (cm)27.5
  • Depth (cm)11
  • Timer Range1 to 999 minutes
  • DisplayDigital
  • Power (VAC)110
  • Power (Hz)50/60
  • DescriptionDigital Rocking Shaker, 110 VAC
  • Warranty3 year
Reviews
Q&A