Elmi Sky Line Digital Orbital Shaker, Small, 20 mm Amplitude, 115/230 VAC

Representative image only.

Elmi Sky Line Digital Orbital Shaker, Small, 20 mm Amplitude, 115/230 VAC

Elmi | Mfr: SHKR-06| Item: 5171013

Optimal amplitude of platform rotation for intensive mixing

$1,423.29CAD / Each

$1,423.29CAD / Each

Buy It Together

Current Item

Elmi Sky Line Digital Orbital Shaker, small, 20 mm amplitude, 115/230 VAC
Elmi Sky Line Digital Orbital Shaker, small, 20 mm amplitude, 115/230 VAC
5171013

$1,423.29CAD / Each
+
Elmi Magnetic Clip for Sky Line Shakers
5171089

$34.33CAD / Each
=
Total Price 1457.62 ADD 2 ITEMS TO CART
Product Description

Includes

power supply.

Key Features

  • Variable speed control for gentle or high agitation
  • Continuous-duty operation
  • 3 year warranty

More About this Item

Elmi orbital shakers provide excellent rotational speed control at an economical price. Great selection of accessories make it easy to adapt the shakers to a variety of chemical, biological, and other laboratory applications.

A wide selection of accessories are available to accommodate different mixing vessels. Use the magnetic clips to hold your bottles and flasks in place. It even accommodates round-bottom flasks. Universal roller clip adapter is ideal for shaking vessels of different sizes at once.

3 Year Warranty
Specifications
  • Max Load (lbs)22
  • Platform Length (in)6.375
  • Platform Width (in)6.375
  • Platform Length (cm)16.8
  • Platform Width (cm)16.8
  • Width (in)8
  • Height (in)6.75
  • Depth (in)6.75
  • Width (cm)20.5
  • Height (cm)7
  • Depth (cm)17
  • Timer Range1 to 999 minutes
  • DisplayDigital
  • Power (VAC)110
  • Power (Hz)50/60
  • DescriptionDigital Orbital Shaker, Small, 20 mm Amplitude, 115/230 VAC
  • Warranty3 year
Reviews
Q&A