Elmi Sky Line Digital Orbital Shaker, Large, 10 mm , 115/230 VAC

Representative image only.

Elmi Sky Line Digital Orbital Shaker, Large, 10 mm , 115/230 VAC

Elmi | Mfr: SHKR-01| Item: 5171001

Optimal amplitude of platform rotation for intensive mixing

$2,109.89CAD / Each

$2,109.89CAD / Each

Buy It Together

Current Item

Elmi Sky Line Digital Orbital Shaker, Large, 10 mm , 115/230 VAC
Elmi Sky Line Digital Orbital Shaker, Large, 10 mm , 115/230 VAC
5171001

$2,109.89CAD / Each
+
Elmi Antislip Mat for Large Sky Line Shakers
5171096

$105.79CAD / Each
=
Total Price 2215.68 ADD 2 ITEMS TO CART
Product Description

Includes

power supply.

Key Features

  • Variable speed control for gentle or high agitation
  • Continuous-duty operation
  • 3 year warranty

More About this Item

Elmi orbital shakers provide excellent rotational speed control at an economical price. Great selection of accessories make it easy to adapt the shakers to a variety of chemical, biological, and other laboratory applications.

A wide selection of accessories are available to accommodate different mixing vessels. Use the magnetic clips to hold your bottles and flasks in place. It even accommodates round-bottom flasks. Universal roller clip adapter is ideal for shaking vessels of different sizes at once.

3 Year WarrantyUL Listed to Canadian safety standards.
Specifications
  • Max Load (lbs)22
  • Platform Length (in)16.375
  • Platform Width (in)11.625
  • Platform Length (cm)41.5
  • Platform Width (cm)29.5
  • Width (in)16.375
  • Height (in)4
  • Depth (in)14.375
  • Width (cm)41.5
  • Height (cm)10
  • Depth (cm)36.5
  • Timer Range1 to 599 minutes or countinuous on
  • DisplayDigital
  • Power (VAC)110
  • Power (Hz)50/60
  • DescriptionDigital Orbital Shaker, Large, 10 mm , 115/230 VAC
  • Warranty3 year
Reviews
Q&A