Elmi Sky Line Analog Orbital Shaker, Large, 20 mm Amplitude, 115/230 VAC

Representative image only.

Elmi Sky Line Analog Orbital Shaker, Large, 20 mm Amplitude, 115/230 VAC

Elmi | Mfr: SHKR-08 (s-3.02 20L)| Item: 5171019

Optimal amplitude of platform rotation for intensive mixing

$1,890.36CAD / Each

$1,890.36CAD / Each

Buy It Together

Current Item

Elmi Sky Line Analog Orbital Shaker, large, 20 mm amplitude, 115/230 VAC
Elmi Sky Line Analog Orbital Shaker, large, 20 mm amplitude, 115/230 VAC
5171019

$1,890.36CAD / Each
+
Elmi Magnetic Clip for Sky Line Shakers
5171089

$34.33CAD / Each
=
Total Price 1924.69 ADD 2 ITEMS TO CART
Product Description

Includes

power supply.

Key Features

  • Variable speed control for gentle or high agitation
  • Continuous-duty operation
  • 3 year warranty

More About this Item

Elmi orbital shakers provide excellent rotational speed control at an economical price. Great selection of accessories make it easy to adapt the shakers to a variety of chemical, biological, and other laboratory applications.

A wide selection of accessories are available to accommodate different mixing vessels. Use the magnetic clips to hold your bottles and flasks in place. It even accommodates round-bottom flasks. Universal roller clip adapter is ideal for shaking vessels of different sizes at once.

3 Year WarrantyUL Listed to Canadian safety standards.
Specifications
  • Max Load (lbs)22
  • Platform Length (in)16.375
  • Platform Width (in)11.625
  • Platform Length (cm)41.5
  • Platform Width (cm)29.5
  • Width (in)16.375
  • Height (in)4
  • Depth (in)14.375
  • Width (cm)41.5
  • Height (cm)10
  • Depth (cm)36.5
  • Power (VAC)110
  • Power (Hz)50/60
  • DescriptionAnalog Orbital Shaker, Large, 20 mm Amplitude, 115/230 VAC
  • Warranty3 year
Reviews
Q&A