Electro-Tech Systems Ultrasonic Humidifier, High-Capacity System; 85 to 305 VAC

Representative image only.

Electro-Tech Systems Ultrasonic Humidifier, High-Capacity System; 85 to 305 VAC

Electro-Tech Systems | Mfr: 5482-220V| Item: 3770066

Maintain up to 100% RH at room temperature

$3,521.40CAD / Each

$3,521.40CAD / Each
Product Description

Includes

A five-gallon water tank, 4" (10.2 cm) circulating fan, tubing, fittings, hardware, and 5' (1.5 m) power cord.

Key Features

  • Fine 5-micron droplets reduce moisture deposition on sensitive items
  • Built-in support for open loop or closed loop operation
  • Universal voltage supply 85 to 305 VAC can be use anywhere
  • 1 year warranty

More About this Item

The ultrasonic humidifier is ideal for lab research and industrial processing in medical, pharmaceutical, university, cosmetics and hair, curing, sample conditioning, and other applications. It is designed to minimizes noise and vibration that could impact sensitive measurements.

The system can be utilized in an open-loop or closed-loop configuration and functions with any Electro-Tech Systems controller and compatible chamber or glove box. The system can also be utilized in an open-air environment.

1 Year Warranty
Specifications
  • Capacity (cu ft)0.67
  • Capacity (Liters)19
  • Exterior Width (in)9 1/2
  • Exterior Height (in)10
  • Exterior Depth (in)7
  • Power (VAC)230
  • DescriptionUltrasonic humidifier, high-capacity system; 85 to 305 VAC
  • Warranty1 Year
Reviews
Q&A