Eldon James Threaded to Hose Barb Fittings, 90° Elbow, Natural Nylon, 3/4" NPT(M) x 3/4" ID; 10/Pk

Representative image only.

Eldon James Threaded to Hose Barb Fittings, 90° Elbow, Natural Nylon, 3/4" NPT(M) x 3/4" ID; 10/Pk

Eldon James | Mfr: L12-12NN| Item: 5012585

Threaded barb adapter design provides safe, difficult-to-break connection

$26.96CAD / Pkg of 10

$26.96CAD / Pkg of 10
Product Description

Key Features

  • Ideal for general-purpose, laboratory, and single-use applications to connect tubing with the rest of your system
  • Free technical application support available to determine which connector type is needed for your application
  • PVC-free—ideal for use in bioprocess, life science, and pharmaceutical industries
  • Single barb design tightly “grips” the tubing
  • RoHS compliant
  • 3/4" NPT(M) x 3/4" hose barb

More About this Item

Quickly and easily transition from soft tubing to a system that accepts a threaded connection using threaded barb adapters. The elbows feature a 90° bend and is designed to fit in a tight space. Threads provide a tight and secure connection; a single barb on the other end of the fitting creates a tight seal to keep the tubing in place.

These natural nylon fittings provide good tensile strength, stiffness, and impact resistance and are resistant to fuels and lubricants. Not recommended for use with phenols, strong acids, and oxidizing agents.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Specifications
  • Fitting MaterialNylon
  • Sterilization MethodE-beam/gamma irradiation, EtO, or autoclave up to 121°C
  • Number Of Ports2
  • Connection TypeThreaded NPT(M) x Hose Barb
  • Thread Size NPT(M) (Port 1) (InchShort)3/4
  • Barb Size / Tubing Id (Port 2) (in)3/4
  • Flow Pattern90° elbow
  • ColorWhite
  • Regulatory ApprovalsRoHS;FDA;Non-Phthalate;Non-DEHP
  • DescriptionThreaded to Hose Barb Fittings, 90° Elbow, Natural Nylon, 3/4" NPT(M) x 3/4" ID; 10/Pk
Reviews
Q&A