Eldon James Threaded to Hose Barb Fittings, 90° Elbow, Natural Kynar®, 3/4" NPT x 5/8" ID; 10/PK

Representative image only.

Eldon James Threaded to Hose Barb Fittings, 90° Elbow, Natural Kynar®, 3/4" NPT x 5/8" ID; 10/PK

Eldon James | Mfr: L12-10NK7| Item: 5012814

Threaded barb adapter design provides safe, difficult-to-break connection

$96.36CAD / Pkg of 10

$96.36CAD / Pkg of 10

Buy It Together

Current Item

Eldon James Threaded to Hose Barb Fittings, 90° Elbow, Natural Kynar®, 3/4" NPT x 5/8" ID; 10/PK
Eldon James Threaded to Hose Barb Fittings, 90° Elbow, Natural Kynar®, 3/4" NPT x 5/8" ID; 10/PK
5012814

$96.36CAD / Pkg of 10
+ =
Total Price 113.30 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Ideal for general-purpose, laboratory, and single-use applications to connect tubing with the rest of your system
  • Free technical application support available to determine which connector type is needed for your application
  • PVC-free—ideal for use in bioprocess, life science, and pharmaceutical industries
  • Single barb design tightly “grips” the tubing
  • Biopharma compatible and USP 661
  • BPOG compliant
  • 3/4" NPT x 5/8" hose barb

More About this Item

Use these high-quality PVC-free fittings in biomedical research, pharmaceutical, electronic, and other general-purpose applications. Quickly and easily transition from soft tubing to a system that accepts a threaded connection using threaded barb adapters. The elbows feature a 90° bend and is designed to fit in a tight space. Threads provide a tight and secure connection; a single barb on the other end of the fitting creates a tight seal to keep the tubing in place. An anti-rotation device on the hose barb prevents tubing from rotating, minimizing kink.
These natural Kynar® fittings provide excellent chemical, flame, gamma radiation, UV, and weather resistance. They also exhibit good mechanical properties, low moisture absorption, and good machinability.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Specifications
  • Fitting MaterialPVDF
  • Sterilization MethodE-beam/gamma irradiation, EtO, or autoclave up to 135°C
  • Connection TypeThreaded NPT(M) x Hose Barb
  • Number Of Ports2
  • Thread Size NPT(M) (Port 1) (InchShort)3/4
  • Barb Size / Tubing Id (Port 2) (in)5/8
  • Flow Pattern90° elbow
  • ColorNatural
  • Min Temperature (° F)-31
  • Max Temperature (° F)275
  • Min Temperature (° C)-35
  • Max Temperature (° C)135
  • Regulatory ApprovalsUSP;Non-Phthalate;Non-DEHP
  • DescriptionThreaded to Hose Barb Fittings, 90° Elbow, Natural Kynar®, 3/4" NPT x 5/8" ID; 10/PK
Reviews
Q&A