Eldon James Threaded to Hose Barb Fittings, 90° Elbow, Natural Kynar® 1/8" NPT x 3/32" ID; 10/PK

Representative image only.

Eldon James Threaded to Hose Barb Fittings, 90° Elbow, Natural Kynar® 1/8" NPT x 3/32" ID; 10/PK

Eldon James | Mfr: L2-1.5-200NK7| Item: 5012689

Threaded barb adapter design provides safe, difficult-to-break connection

$55.40CAD / Pkg of 10

$55.40CAD / Pkg of 10

Buy It Together

Current Item

Eldon James Threaded to Hose Barb Fittings, 90° Elbow, Natural Kynar®  1/8" NPT x 3/32" ID; 10/PK
Eldon James Threaded to Hose Barb Fittings, 90° Elbow, Natural Kynar® 1/8" NPT x 3/32" ID; 10/PK
5012689

$55.40CAD / Pkg of 10
+ =
Total Price 72.34 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Ideal for general-purpose, laboratory, and single-use applications to connect tubing with the rest of your system
  • Free technical application support available to determine which connector type is needed for your application
  • PVC-free—ideal for use in bioprocess, life science, and pharmaceutical industries
  • Single barb design tightly “grips” the tubing
  • RoHS compliant
  • 1/8" NPT x 3/32" hose barb

More About this Item

Quickly and easily transition from soft tubing to a system that accepts a threaded connection using threaded barb adapters. The elbows feature a 90° bend and is designed to fit in a tight space. Threads provide a tight and secure connection; a single barb on the other end of the fitting creates a tight seal to keep the tubing in place.

These animal derivative-free polypropylene fittings are radiation stable and resistant to solvents, chemicals, water, strong mineral acids, bases, and other inorganic environments. Not recommended for use with oxidizing agents.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Specifications
  • Fitting MaterialPVDF
  • Sterilization MethodE-beam/gamma irradiation, EtO, or autoclave up to 135°C
  • Connection TypeThreaded NPT(M) x Hose Barb
  • Number Of Ports2
  • Thread Size NPT(M) (Port 1) (InchShort)1/8
  • Barb Size / Tubing Id (Port 2) (in)3/32
  • Flow Pattern90° elbow
  • ColorNatural
  • Min Temperature (° F)-31
  • Max Temperature (° F)275
  • Min Temperature (° C)-35
  • Max Temperature (° C)135
  • Regulatory ApprovalsNon-DEHP;USP;Non-Phthalate
  • DescriptionThreaded to Hose Barb Fittings, 90° Elbow, Natural Kynar® 1/8" NPT x 3/32" ID; 10/PK
Reviews
Q&A