Eldon James Threaded to Hose Barb Fitting, Straight Adapter, Natural Nylon, 1" NPT(M) x 1" ID; 10/PK

Representative image only.

Eldon James Threaded to Hose Barb Fitting, Straight Adapter, Natural Nylon, 1" NPT(M) x 1" ID; 10/PK

Eldon James | Mfr: A16-16NN| Item: 5012405

Threaded barb adapter design provides safe, difficult-to-break connection

$29.62CAD / Pkg of 10

$29.62CAD / Pkg of 10

Buy It Together

Current Item

Eldon James Threaded to Hose Barb Fitting, Straight Adapter, Natural Nylon, 1" NPT(M) x 1" ID; 10/PK
Eldon James Threaded to Hose Barb Fitting, Straight Adapter, Natural Nylon, 1" NPT(M) x 1" ID; 10/PK
5012405

$29.62CAD / Pkg of 10
+ + + + + + + + + =
Total Price 336.37 ADD 10 ITEMS TO CART
Product Description

Key Features

  • Ideal for general-purpose, laboratory, and single-use applications to connect tubing with the rest of your system
  • Free technical application support available to determine which connector type is needed for your application
  • PVC-free—ideal for use in bioprocess, life science, and pharmaceutical industries
  • Single barb design tightly “grips” the tubing
  • RoHS compliant
  • 1" NPT(M) x 1" hose barb

More About this Item

Use these high-quality PVC-free fittings in biomedical research, pharmaceutical, electronic, and other general-purpose applications. Quickly and easily transition from soft tubing to a system that accepts a threaded connection using threaded barb adapters. Threads provide a tight and secure connection; a single barb on the other end of the fitting creates a tight seal to keep the tubing in place. An anti-rotation device on the hose barb prevents tubing from rotating, minimizing kinks.

These natural nylon fittings provide good tensile strength, stiffness, and impact resistance and are resistant to fuels

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Specifications
  • Fitting MaterialNylon
  • Sterilization MethodE-beam/gamma irradiation, EtO, or autoclave up to 121°C
  • Connection TypeThreaded NPT(M) x Hose Barb
  • Number Of Ports2
  • Thread Size NPT(M) (Port 1) (InchShort)1
  • Barb Size / Tubing Id (Port 2) (in)1
  • Flow PatternStraight
  • ColorWhite
  • Regulatory ApprovalsNon-DEHP;FDA;RoHS;Non-Phthalate
  • DescriptionThreaded to Hose Barb Fitting, Straight Adapter, Natural Nylon, 1" NPT(M) x 1" ID; 10/PK
Reviews
Q&A