Eldon James SeriesLock® Quick-Disconnect Fitting, Sanitary Flange Body, Kynar PVDF, Valved, Viton O-Ring, SS Spring, Medium, 3/4" Sanitary & 3/8" ID

Representative image only.

Eldon James SeriesLock® Quick-Disconnect Fitting, Sanitary Flange Body, Kynar PVDF, Valved, Viton O-Ring, SS Spring, Medium, 3/4" Sanitary & 3/8" ID

Eldon James | Mfr: SF12-FV-KO-VS-6 | Item: 5013923

Specially designed quick-disconnect fitting provides a high-volume flow at low line pressures

$49.80CAD / Each

$49.80CAD / Each
Product Description

Key Features

  • Spring-free flow path® design
  • Audible click ensures secure connection
  • Safety slide release minimizes accidental disconnects
  • Sterile quick disconnect
  • High flow yet compact to fit in tight spaces
  • Ideal for general-purpose, laboratory, and single-use applications to connect tubing with the rest of your system
  • Free technical application support available to determine which connector type is needed for your application
  • Orange safety slide release button
  • Medium Kynar PVDF sanitary flange body
  • Valve closes the fluid pathway when decoupled
  • Viton O-ring ensures a better seal
  • 302 stainless steel spring
  • 3/4" sanitary flange allows quick and easy sanitary connection
  • Designed to accommodate 3/8" ID tubing

More About this Item

The SeriesLock® quick disconnect fittings with spring-free fluid path allow a high-volume flow while minimizing turbulence, foaming, and bubbles. For a secure, leak-free connection, push a medium fitting insert into a medium fitting body until you hear an audible “click.” Simply use the safety slide release to disconnect the fittings. The slide release eliminates accidental separation while offering easy disconnect with one hand even while wearing gloves. Recessed connection features protect contact surfaces and prolong the life of the O-rings.

Kynar PVDF quick-disconnect fittings are biocompatible and exhibit excellent UV, chemical, corrosion, and abrasion resistance. Transparent fittings allow easy viewing of fluid flow. Use fittings in temperatures ranging from 0 to 121°C (32 to 250°F).

Use sanitary flange fittings in single-use pharmaceutical, biotech, beverage, dairy, and food applications where sanitary flow is important. Recessed connection features protect contact surfaces and prolong the life of the O-rings.

Note: Use medium Kynar PVDF inserts only with medium Kynar PVDF bodies.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Certificate of Compliance
Specifications
  • Fitting MaterialPVDF
  • Valve Spring MaterialStainless steel
  • O-Ring MaterialViton®
  • Sterilization MethodGamma irradiation or E-beam up to 50 kGy, EtO, autoclave at 121 °C (250 °F ) for 30 minutes, or autoclave at 134 °C (273 °F) for 15 minute.
  • Connection TypeQuick-Disconnect Body x Sanitary Flange
  • Barb Size / Tubing Id (Port 1) (in)3/8
  • Flange Size (Port 1)3/4"
  • Flow PatternStraight
  • ColorTransparent with orange release button
  • Min Temperature (° F)32
  • Max Temperature (° F)250
  • Min Temperature (° C)0
  • Max Temperature (° C)121
  • Max Operating Pressure (PSI)90
  • Fitting Length (in)2 9/16
  • Fitting Width (in)1
  • Fitting Depth (in)1 1/8
  • Fitting Length (mm)65.1
  • Fitting Width (mm)25.4
  • Fitting Depth (mm)28.6
  • Regulatory ApprovalsADCF;USP;FDA;Non-Phthalate
  • ValveValved
  • DescriptionMedium Quick-Disconnect Sanitary Body, Kynar PVDF, Valved, Viton O-Ring, SS Spring, 3/4" Sanitary Flange & Accommodates 3/8" ID Tubing
Reviews
Q&A