Eldon James SeriesLock® Quick-Disconnect Fitting, Hose Barb Insert, Polysulfone, Valved, Silicone O-Ring, SS Spring, Large, 5/8" ID

Representative image only.

Eldon James SeriesLock® Quick-Disconnect Fitting, Hose Barb Insert, Polysulfone, Valved, Silicone O-Ring, SS Spring, Large, 5/8" ID

Eldon James | Mfr: B-MV-S-SS-10 | Item: 5013842

Specially designed quick-disconnect fitting provides a high-volume flow at low line pressures

$36.83CAD / Each

$36.83CAD / Each
Product Description

Key Features

  • Spring-free flow path® design
  • Audible click ensures secure connection
  • Safety slide release minimizes accidental disconnects
  • Sterile quick disconnect
  • High flow yet compact to fit in tight spaces
  • Ideal for general-purpose, laboratory, and single-use applications to connect tubing with the rest of your system
  • Free technical application support available to determine which connector type is needed for your application
  • Superior barb design provides a leak-free connection
  • Large polysulfone hose barb insert
  • Valve closes the fluid pathway when decoupled
  • Silicone o-ring ensures a better seal
  • 302 stainless steel spring
  • 5/8" hose barb

More About this Item

The SeriesLock® quick disconnect fittings with spring-free fluid path allow a high-volume flow while minimizing turbulence, foaming, and bubbles. The SeriesLock® quick disconnect fittings with spring-free fluid path allow a high-volume flow while minimizing turbulence, foaming, and bubbles. For a secure, leak-free connection, push a large fitting insert into a large fitting body until you hear an audible “click.” Simply use the safety slide release to disconnect the fittings. The slide release eliminates accidental separation while offering easy disconnect with one hand even while wearing gloves. Recessed connection features protect contact surfaces and prolong the life of the O-rings.

Constructed of translucent polysulfone, fittings show excellent resistance to mineral acids, akali and salt solutions, detergents, and hydrocarbon oils. These durable fittings are rated for continuous use at temperatures up to 149°C (300°F).

Superior barb design prevents any parting lines on the barb surface, eliminating any potential leak point. It also allows the tubing to relax past the barb and a space for a clamp. Recessed connection features protect contact surfaces and prolong the life of the O-rings.

Note: Use large polysulfone inserts only with large polysulfone bodies.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Certificate of Compliance
Specifications
  • Fitting MaterialPolysulfone
  • Valve Spring MaterialStainless steel
  • O-Ring MaterialSilicone
  • Sterilization MethodGamma irradiation or E-beam up to 50 kGy, EtO, autoclave at 121 °C (250 °F ) for 30 minutes, or autoclave at 134 °C (273 °F) for 15 minute.
  • Connection TypeQuick-Disconnect Insert x Hose Barb
  • Barb Size / Tubing Id (Port 1) (in)5/8
  • Flow PatternStraight
  • ColorAmber tint
  • Max Temperature (° F)300
  • Max Temperature (° C)149
  • Max Operating Pressure (PSI)90
  • Fitting Length (in)3
  • Fitting Width (in)1 5/16
  • Fitting Depth (in)1 5/16
  • Fitting Length (mm)76.2
  • Fitting Width (mm)33.3
  • Fitting Depth (mm)33.3
  • Regulatory ApprovalsFDA;NSF-61;Non-Phthalate;NSF-51;ADCF;USP
  • ValveValved
  • DescriptionLarge Quick-Disconnect Hose Barb Insert, Polysulfone, Valved, Silicone O-Ring, SS Spring, 5/8" Barb
Reviews
Q&A